Shop All Linear Shafts & Support Rails
Isel
LFS-12-3 Linear Rail
Mfr # 235300 0239
Zoro # G105346765
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2398mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235300 0239
- Zoro # G105346765
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2398mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2398mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40SA1CL)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi (7D688)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (288611)
- GROZ Plastic Measures, 5 qt. (41903)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- ISEL LFS-12-3 Linear Rail (235300 0059)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- Isel Linear Shafts & Support Rails