Shop All Linear Shafts & Support Rails
Isel
LFS-12-3 Linear Rail
Mfr # 235300 0199
Zoro # G605346807
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1998mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235300 0199
- Zoro # G605346807
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1998mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 1998mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 6 Groove 9.40" OD (906C)
- PIX V-Belt, Cogged 5/8 X 60 (5VX600)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-53-G)
- MASTER PNEUMATIC DIA.REG 1/4 (R56M-2)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-8-1 Linear Rail (235000 0149)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ONDRIVES.US Linear Shaft Support, 60 mm H (LPBM-35)
- Isel Linear Shafts & Support Rails