Shop All Linear Shafts & Support Rails
Isel
LFS-12-3 Linear Rail
Mfr # 235300 0189
Zoro # G305346794
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1898mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235300 0189
- Zoro # G305346794
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1898mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 1898mm length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 430-516 MFD, Round (2MDU1)
- MTD Belt-V (Set Of 2) (1739945)
- POWERDRIVE 1" Fixed Bore V-Belt Pulley 3.95" OD (2BK40-1)
- SEALMASTER Mounted Stainless Steel Two Bolt Pillow Block Ball Bearing, CRPS-PN16 (CRPS-PN16)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-25M)
- Isel Linear Shafts & Support Rails