Shop All Linear Shafts & Support Rails
Isel
LFS-12-3 Linear Rail
Mfr # 235300 0169
Zoro # G705346776
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1698mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235300 0169
- Zoro # G705346776
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1698mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 1698mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4B)
- ARO Manifold, 4 Stations (SML81N-04)
- SMC Rotary Table, Size 30 (MSQB30R)
- CONTINENTAL CONTITECH 5L340 Cogged V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (5L340)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- ISEL LFS-8-1 Linear Rail (235000 0149)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- THOMSON Shaft, Carbon Steel, 16 mm, 1200 mm (16MM SOFT CTL X 1200MM)
- Isel Linear Bearings & Guides