Shop All Linear Shafts & Support Rails
Isel
LFS-12-3 Linear Rail
Mfr # 235300 0159
Zoro # G405346830
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1598mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235300 0159
- Zoro # G405346830
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1598mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 1598mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 175 psi (SA12-1A175)
- CONTINENTAL 1/2" x 3 ft Lead Hose 300 psi (HZR05030-03-14-G)
- FESTO Shock Absorber YSRW-10-17 (YSRW-10-17)
- CAMOZZI #Mc202-Av, Series Mc Soft Start Valve, G3/8-G1/2 (MC202-AV)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- ISEL LFS-8-1 Linear Rail (235000 0149)
- ISEL LFS-8-3 Linear Carriage (223103)
- ONDRIVES.US Linear Shaft Support, 30 mm H (SBLM-12)
- Isel Linear Shafts & Support Rails