Shop All Linear Shafts & Support Rails
Isel
LFS-12-3 Linear Rail
Mfr # 235300 0119
Zoro # G605346715
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1198mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235300 0119
- Zoro # G605346715
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1198mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 1198mm length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALCOOL Coolant, 55 gal., Drum (VP700P-055B)
- VELVAC Drain Valve Sleeve, Metal Body, PK10 (032185)
- TPI INDUSTRIAL Motor Replacement, 1/2HP, w/Control, HDH-JR (R1-MOT)
- POWERDRIVE Pitch Pulley, 7/8" Fixed Bore, 4.75"O.D. (1VP50-7/8)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- THOMSON Shaft, 440C SS, 0.750 In D, 18 In (QS 3/4 L SS X 18)
- Isel Linear Shafts & Support Rails