Shop All Linear Shafts & Support Rails
Isel
LFS-12-3 Linear Rail
Mfr # 235300 0089
Zoro # G105346802
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 898mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235300 0089
- Zoro # G105346802
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 898mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 898mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1-1/2HP, 3-Phase, 56C Frame (119480.00)
- FESTO Stopper Cylinder DFSP-32-25-S-PA (DFSP-32-25-S-PA)
- SUPCO Cast Unit Bearing Motor, 35W, 230V, CCW (SM354)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In. (13X535)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- THOMSON Shaft, 440C SS, 0.250 In D, 60 In (QSSS 1/4 L 60)
- Isel Linear Bearings & Guides