Shop All Linear Shafts & Support Rails
Isel
LFS-12-3 Linear Rail
Mfr # 235300 0059
Zoro # G105346697
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 598mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235300 0059
- Zoro # G105346697
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 598mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 598mm length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 500 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026256)
- HEVI-RAIL Linear Bearing, 69.0 mm W, 107.7 mm H (HVB-061)
- DIXON Worm Gear Clamp HSS, 2-36/64", 3-32/64" (HSS48)
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Right to Left (49124399)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-8-3 Linear Carriage (223012)
- ONDRIVES.US Linear Shaft Support, 2-Mounting Holes (LPBM-06)
- Isel Linear Bearings & Guides