Shop All Linear Shafts & Support Rails
Isel
LFS-12-3 Linear Rail
Mfr # 235300 0049
Zoro # G205346696
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 498mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235300 0049
- Zoro # G205346696
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 498mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 498mm length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX116 Cogged V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (6L300)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (B10)
- BANDO 483 mm Outside Length, 13 mm Top Width, 1 Ribs (4L190)
- BUYERS PRODUCTS 3/4 Inch NPTF Two Position Selector Valve (HSV075)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ONDRIVES.US Linear Shaft Support, 2.19 in H (SBL-16)
- Isel Linear Bearings & Guides