Shop All Linear Shafts & Support Rails
Isel
LFS-12-3 Linear Rail
Mfr # 235300 0039
Zoro # G205346689
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 398mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235300 0039
- Zoro # G205346689
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 398mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 398mm length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z455)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 3 In. (GLB23E D 3)
- EATON AEROQUIP Adpt, NMPT-MJIC, 3/8-18, 3/4-16, El (2249-6-8S)
- SKF Bearing, Dynamic Load 220300 lb. (23132 CC/W33)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- ISEL LFS-12-3 Linear Rail (235300 0059)
- ISEL LFS-12-3 Linear Rail (235300 0169)
- ONDRIVES.US Linear Shaft Support, 2-Mounting Holes (LPB-06M)
- Isel Linear Bearings & Guides