Shop All Linear Shafts & Support Rails
Isel
LFS-12-3 Linear Rail
Mfr # 235300 0029
Zoro # G805346713
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 298mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235300 0029
- Zoro # G805346713
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 298mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 298mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 3/4" Male Pipe, Hex Nipple (5404-12-12)
- BRENNAN INDUSTRIES 20 Flange Connector Plate Code 61 (1914-61-20)
- TB WOODS L-Jaw Coupling Hub, AL110, Aluminum, 1-1/2" (AL110112)
- PREVOST Female Truflate Style Safety Coupler, 1/4" (PRVURC061201)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- ISEL LFS-8-1 Linear Rail (235000 0239)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 42 In (QS 1 1/2 L 42)
- Isel Linear Shafts & Support Rails