Shop All Linear Slides & Carriages
Isel
LFS-12-3 Linear Carriage
Mfr # 223107 0070
Zoro # G305346657
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 31.7mm
- Carriage Width 100mm
- Carriage Length 100mm
- Carriage Material Steel, aluminum and plastic
- Dynamic Load Capacity (N) 1873 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 223107 0070
- Zoro # G305346657
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 31.7mm |
Carriage Width | 100mm |
Carriage Length | 100mm |
Details
Item | Linear Bearing Ball Carriage |
Carriage Material | Steel, aluminum and plastic |
Dynamic Load Capacity (N) | 1873 N |
Static Load Capacity (N) | 3303 N |
Description
WS7/70 Bearing carriage for LFS-12-3 linear rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Threaded Drop Bracket, 1/2 NPT, For 40mm (6663 40 22)
- TIMKEN TIM-28579, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28579 (28579)
- DAYTON 5L520 V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (5L520)
- LEGACY Flexzilla Zillawhip 3/8"x2ft Ball Swivel (LEGHFZ3802YW2B)
- ISEL LFS-8-1 Carriage (223100 0070)
- ISEL LFS-8-1 Carriage (223108 0070)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- 80/20 Roller Wheel, Roller Dia 2 In (2290)
- IKO Precision Linear Slide Unit, Limited linear motion, #BSP1025SL (BSP1025SL)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- Isel Linear Slides & Carriages