Shop All Linear Slides & Carriages
Isel
LFS-12-3 Linear Carriage
Mfr # 223013
Zoro # G405346656
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 125mm
- Carriage Width 150mm
- Carriage Length 18.2mm
- Carriage Material Steel
- Static Load Capacity (N) 4000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 223013
- Zoro # G405346656
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 125mm |
Carriage Width | 150mm |
Carriage Length | 18.2mm |
Details
Item | Linear Slide Roller Carriage |
Carriage Material | Steel |
Static Load Capacity (N) | 4000 N |
Dynamic Load Capacity (N) | 2160 N |
Description
LW8 Bearing carriage for LFS-12-3 linear rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (288-336)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-1/2" (L190112)
- KOYO Medium Ball Bearings 31-52mm (6204Z)
- ISEL LFS-8-1 Carriage (223100 0070)
- ISEL LFS-8-1 Carriage (223108 0070)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- PBC LINEAR Linear Carriage, Carriage Height 25.80 mm (RRS45)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- Isel Linear Bearings & Guides