Shop All Linear Slides & Carriages
Isel
LFS-12-3 Linear Carriage
Mfr # 223005
Zoro # G505346662
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 125mm
- Carriage Width 150mm
- Carriage Length 34.5mm
- Carriage Material Steel, aluminum and plastic
- Static Load Capacity (N) 3114 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 223005
- Zoro # G505346662
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 125mm |
Carriage Width | 150mm |
Carriage Length | 34.5mm |
Details
Item | Linear Slide Roller Carriage |
Carriage Material | Steel, aluminum and plastic |
Static Load Capacity (N) | 3114 N |
Dynamic Load Capacity (N) | 1846 N |
Description
LW2 Bearing carriage for LFS-12-3 linear rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Condenser Motor, 1/6 HP, 1 SP, 8 PL (0131M00060SP)
- DDS Shaft Seal, 30 x 42 x 8 mm., Nitrile Rubber (304208TC)
- NUMATICS Swivel, 1/8In NPT, 1-23/50 in. L (1FCRN)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- ISEL LFS-8-1 Carriage (223108 0070)
- ISEL LFS-8-1 Carriage (223100 0070)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- REXROTH BALL CARRIAGE LINEAR BEARING (R162922141)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- Isel Linear Bearings & Guides