Shop All Linear Shafts & Support Rails
Isel
LFS-12-10 Linear Rail
Mfr # 220001 2900
Zoro # G505346822
product price: $485.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$485.99
Free 30-Day Returns
Key Features
- Length 2896mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 220001 2900
- Zoro # G505346822
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2896mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2896mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7SB)
- DAYTON 6/B144 Banded V-Belt, 147-3/4" Outside Length, 4" Top Width, 6 Ribs (13W370)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF47)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3C6-6FV)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- THOMSON Shaft, Carbon Steel, 10 mm, 2000 mm (10MM SOFT CTL X 2000M)
- Isel Linear Shafts & Support Rails