Shop All Linear Shafts & Support Rails
Isel
LFS-12-10 Linear Rail
Mfr # 220001 2700
Zoro # G305346800
product price: $411.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$411.99
Free 30-Day Returns
Key Features
- Length 2696mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 220001 2700
- Zoro # G305346800
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2696mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2696mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Chuck Cap, Replacement (1058PT)
- LOC-LINE Swivel Nozzle 75, PK2 (51845)
- INTERNATIONAL FLUID POWER Gear Pumps (3/4'' Dia. Shaft): 1.53 CID, Rated GPM: 11.9, CCW Rotation (252111)
- LEESON 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (114152.00)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 24 In (QS 3/4 L PD 24)
- Isel Linear Bearings & Guides