Shop All Linear Shafts & Support Rails
Isel
LFS-12-10 Linear Rail
Mfr # 220001 2600
Zoro # G805346782
product price: $398.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$398.99
Free 30-Day Returns
Key Features
- Length 2596mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 220001 2600
- Zoro # G805346782
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2596mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2596mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 16 # of Teeth (40B16F-1)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-11)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X087KW)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AFD7458)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- ISEL LFS-12-3 Linear Rail (235300 0299)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 6 In (NIL12-006.000)
- Isel Linear Shafts & Support Rails