Shop All Linear Shafts & Support Rails
Isel
LFS-12-10 Linear Rail
Mfr # 220001 2000
Zoro # G605346692
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1996mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 220001 2000
- Zoro # G605346692
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1996mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 1996mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 1.000in, 0.10in. Thick (TRC1625)
- PARKER Cartridge Valve, PO Relief, 20 GPM (RAH081S50)
- DIXON Wilkerson by Dial Air Regulator without Gauge, 195 SCFM Flow Rate, 0 to 160 psig Adjustable Pressure (R21-04R)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-01AS)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 15 In (QS 1 1/2 L 15)
- Isel Linear Bearings & Guides