Shop All Linear Shafts & Support Rails
Isel
LFS-12-10 Linear Rail
Mfr # 220001 1700
Zoro # G905346842
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1696mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 220001 1700
- Zoro # G905346842
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1696mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 1696mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B29 Wrapped V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (B29)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 5/8" (SS09558)
- DIXON 1/2" NPT Steel Combination Nipple Threaded (STC1)
- WEG 00158ES1RFD145T-S, 1.5 HP, 1800 RPM, TEFC, 143/5T FRAME, 115/230 VOLTS (00158ES1RFD145T-S)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 15 In (QS 1 1/2 L 15)
- Isel Linear Bearings & Guides