Shop All Linear Shafts & Support Rails
Isel
LFS-12-10 Linear Rail
Mfr # 220001 1400
Zoro # G905346736
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1396mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 220001 1400
- Zoro # G905346736
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1396mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 1396mm length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 75 (5VX750)
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP-2.3/8M)
- FIELD CONTROLS 12M+Mg2 12" Draft Regulator For (12M+MG2)
- BETA 1 FILTERS Spin-On replacement filter for 128598 / QUINCY (B1SO0049917)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ONDRIVES.US Linear Shaft Support, LPHS Series (LPHS-08)
- Isel Linear Shafts & Support Rails