Shop All Linear Shafts & Support Rails
Isel
LFS-12-10 Linear Rail
Mfr # 220001 0700
Zoro # G405346687
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 696mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 220001 0700
- Zoro # G405346687
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 696mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 696mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Element Material Paper, 1.37 in H, Outside Diameter 3 in, Filter Rating 2 micron (06)
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W, Size: Jumbo (F30-08-G00)
- NTN Ball Insert Brg - 1.1875 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UC206-103D1 1-3/16)
- BESTORQ Banded Cogged Belt, 43 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX430)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- Isel Linear Bearings & Guides