Shop All Work Tables
Isel
AT1 T slotted aluminun extrusion work table
Mfr # 248550 0010S
Zoro # G204660878
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 750mm
- Workbench/Table Frame Material Aluminum alloy
- Length 1000mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 248550 0010S
- Zoro # G204660878
- Country of Origin Germany
- Category Work Tables
Dimensions
Width | 500mm |
Height | 750mm |
Length | 1000mm |
Details
Item | Linear Guide Rail |
Workbench/Table Frame Material | Aluminum alloy |
Description
T slotted aluminun extrusion work table, 1000mm long x 500mm width, 750mm high with leveling feet and shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Divider Box, Blue, Polyethylene, 16 1/2 in L, 11 in W, 7 in H (DC2070 Dk Blue)
- 80/20 Tee Joining Plate 4 Hole 15 S (4341)
- TENNSCO Box Locker, 15 in W, 18 in D, 66 in H, (1) Wide, Gray (BS5-151812-1MG)
- CLOSETMAID Bracket Shelf Support 20 In (26605)
- ISEL AT2 T slotted aluminun extrusion work table (248550 0012S)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 60"Wx24"D (VTTR5OB-6024)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx30"D (VTT-3630)
- PROLINE Workstation, Ergo, Plastic, Lt Blue (EL7230P-L14-SW806-BLT)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060)
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 36X18X30 (MT12G183630-3K295)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244824-2K195)
- Isel Work Tables