Shop All Ball Screw Flanges & End Blocks
Isel
25mm Diameter Ball Screws
Mfr # 211146 0100
Zoro # G505346891
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1000mm
- Outside Dia. 25mm
- Lead 20mm
- Number of Starts 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 211146 0100
- Zoro # G505346891
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 1000mm |
Outside Dia. | 25mm |
Details
Item | Precision Ball Screws |
Lead | 20mm |
Number of Starts | 4 |
Thread Direction | Right Hand |
Material | Carbon Steel, CF 53 |
Description
25mm diameter, 20mm lead, 1000mm length, unmachined ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25AD4P0N104 (25A-D4P0N104)
- DAYTON Intermediate Sub Assembly (119-050-1002)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 13.6 GPM (1003754)
- DAYTON Capacitor-Start Belt Drive Motor, 1/4 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG4BG)
- ISEL 16mm Diameter Ball Nuts KM Series ball nut for 16mm diameter 5mm lead ball screw (213505)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- ISEL 16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut (213501)
- ISEL 16mm Diameter Ball Screws 16mm diameter 20mm lead, 2000mm length, unmachined ends. (211136 0205)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- Isel Linear Motion