Shop All Ball Screw Flanges & End Blocks
Isel
25mm Diameter Ball Screws
Mfr # 211145 0200
Zoro # G105346888
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 25mm
- Length 2000mm
- Lead 10mm
- Number of Starts 2
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 211145 0200
- Zoro # G105346888
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Outside Dia. | 25mm |
Length | 2000mm |
Details
Item | Precision Ball Screws |
Lead | 10mm |
Number of Starts | 2 |
Thread Direction | Right Hand |
Material | Carbon Steel, CF 53 |
Description
25mm diameter, 10mm lead, 2000mm length, unmachined ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 2-Way Hydraulic Ball Valve, Size 6 (KHB-06NPT-1114-11X-A)
- PETROCHEM Food Grade Synthetic High Temp Grease, 5 Gal. (FOODSAFE SYNGEL FG-750-005)
- ENERPAC HC9203, 3 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9203)
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DXPSR06.00)
- ISEL 20mm Diameter Ball screw accessories (21601)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- ISEL 16mm Diameter Ball screw accessories Base mounting block for KM Series 16mm diameter ball nut (213500)
- ISEL 16mm Diameter Ball Screws 16mm diameter 20mm lead, 2000mm length, unmachined ends. (211136 0205)
- ISEL 16mm Diameter Ball Nuts KM Series ball nut for 16mm diameter 5mm lead ball screw (213505)
- Isel Linear Motion