Shop All Ball Screw Flanges & End Blocks
Isel
25mm Diameter Ball Screws
Mfr # 211145 0100
Zoro # G705346899
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1000mm
- Outside Dia. 25mm
- Lead 10mm
- Number of Starts 2
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 211145 0100
- Zoro # G705346899
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 1000mm |
Outside Dia. | 25mm |
Details
Item | Precision Ball Screws |
Lead | 10mm |
Number of Starts | 2 |
Thread Direction | Right Hand |
Material | Carbon Steel, CF 53 |
Description
25mm diameter, 10mm lead, 1000mm length, unmachined ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- STA-LUBE 14 oz Multipurpose Grease Cartridge Amber (SL3310)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253706SC)
- TIMKEN Tapered Roller Bearing 8-24 OD, TRB Metric Assembly 8-12 OD (30228)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- ISEL 16mm Diameter Ball screw accessories Drive end bearing assembly w/angular contact bearing (216504 0001)
- ISEL 20mm Diameter Ball screw accessories (21601)
- ISEL 16mm Diameter Ball Nuts (213503)
- ISEL 16mm Diameter Ball screw accessories Base mounting block for KM Series 16mm diameter ball nut (213500)
- NOOK Screw, 11105 (11105)
- Isel Linear Motion