Shop All Ball Screw Flanges & End Blocks
Isel
25mm Diameter Ball screw accessories
Mfr # 213700 9004
Zoro # G705346882
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 80mm
- Width 62mm
- Material Steel
- Overall Height (mm) 80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 213700 9004
- Zoro # G705346882
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 80mm |
Width | 62mm |
Overall Height (mm) | 80mm |
Details
Item | Precision Ball Nut Mounting Block |
Material | Steel |
Description
Flange Mounting Block for KM Series 25mm Diameter 20mm Lead Ball Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/4, PK3 (CB060810)
- FASCO Motor115V 1Speed 2900RPM Blower (50748-D700)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (24601)
- DAYTON 5L730 V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (5L730)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- ISEL 16mm Diameter Ball Nuts (213503)
- ISEL 20mm Diameter Ball screw accessories (21601)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 16mm Diameter Ball screw accessories Base mounting block for KM Series 16mm diameter ball nut (213500)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- MILWAUKEE TOOL PULLEY GUARD FRONT (ML28-41-0510)
- Isel Ball Screw Flanges & End Blocks