Shop All Ball Screw Flanges & End Blocks
Isel
25mm Diameter Ball screw accessories
Mfr # 213700 9003
Zoro # G905346897
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 80mm
- Width 62mm
- Material Steel
- Overall Height (mm) 80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 213700 9003
- Zoro # G905346897
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 80mm |
Width | 62mm |
Overall Height (mm) | 80mm |
Details
Item | Precision Ball Nut Mounting Block |
Material | Steel |
Description
Flange Mounting Block for KM Series 25mm Diameter 5 or 10mm Lead Ball Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Agricultural Ball Coupler, 1/2", NPTF 3/4" (4AGF6)
- MCGILL CF Series, Cam Follower, #CF1-3/4S (CF1-3/4S)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage (31TU26)
- INTERSTATE PNEUMATICS 1 Inch Heavy Duty - Large Metal Bowl Filter HIGH FLOW (W1090AP)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 16mm Diameter Ball screw accessories Base mounting block for KM Series 16mm diameter ball nut (213500)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- ISEL 16mm Diameter Ball Screws 16mm diameter 20mm lead, 2000mm length, unmachined ends. (211136 0205)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut (213501)
- THOMSON Ball Screw, 1.000 In Dia, 48 In L, Steel (190-9104CTL48)
- Isel Linear Motion