Shop All Ball Screw Flanges & End Blocks
Isel
25mm Diameter Ball screw accessories
Mfr # 213700 9002
Zoro # G405346892
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 80mm
- Width 60mm
- Material Steel
- Overall Height (mm) 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 213700 9002
- Zoro # G405346892
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 80mm |
Width | 60mm |
Overall Height (mm) | 50mm |
Details
Item | Precision Ball Nut Mounting Block |
Material | Steel |
Description
Base Mounting Block for KM Series 25mm Diameter 20mm Lead Ball Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 500 CFM (4GPH9)
- POWERMATE Pressure Relief Valve, 175 psi, ASME (136-0077RP)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 20 Stroke - 1 Rod (288604)
- MANITOU Bearing Bronze Bushing (Straight) 1" Id, 1 1/4" Od 1" Length (153135)
- ISEL 16mm Diameter Ball screw accessories Drive end bearing assembly w/angular contact bearing (216504 0001)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- ISEL 16mm Diameter Ball screw accessories Base mounting block for KM Series 16mm diameter ball nut (213500)
- ISEL 20mm Diameter Ball screw accessories (21601)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- Isel Ball Screw Flanges & End Blocks