Shop All Ball Screw Flanges & End Blocks
Isel
25mm Diameter Ball screw accessories
Mfr # 213700 9001
Zoro # G605346876
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60mm
- Width 60mm
- Material Steel
- Overall Height (mm) 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 213700 9001
- Zoro # G605346876
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 60mm |
Width | 60mm |
Overall Height (mm) | 50mm |
Details
Item | Precision Ball Nut Mounting Block |
Material | Steel |
Description
Base Mounting Block for KM Series 25mm Diameter 5 or 10mm Lead Ball Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 4 (CB222832)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6202-2NSE9C3 (6202-2NSE9C3)
- ISEL 16mm Diameter Ball screw accessories Base mounting block for KM Series 16mm diameter ball nut (213500)
- ISEL 16mm Diameter Ball Screws 16mm diameter 20mm lead, 2000mm length, unmachined ends. (211136 0205)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- ISEL 16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut (213501)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- NOOK Screw, 91076 (91076)
- Isel Ball Screw Flanges & End Blocks