Shop All Ball Screw Flanges & End Blocks
Isel
25mm Diameter Ball screw accessories
Mfr # 213700 9000
Zoro # G105346895
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7mm
- Width 35.7mm 7mm
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 213700 9000
- Zoro # G105346895
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 7mm |
Width | 35.7mm 7mm |
Details
Item | Precision Ball Nut Wiper |
Material | Polyurethane |
Description
Wipers, set of 2, for 25mm diameter KM Series Ball Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 64" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B61)
- GATES 1/2" x 50 ft Multipurpose Air Hose 200 psi (28828)
- WORLD WIDE FITTINGS JIC Swivel Branch Tee Stainless Steel (6600X08X08X08SS)
- SMC Tube Reel, for 4mm, 6mm Tube Size (TBR-1)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- ISEL 16mm Diameter Ball Screws 16mm diameter 20mm lead, 2000mm length, unmachined ends. (211136 0205)
- ISEL 16mm Diameter Ball screw accessories Base mounting block for KM Series 16mm diameter ball nut (213500)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- ISEL 16mm Diameter Ball Nuts KM Series ball nut for 16mm diameter 5mm lead ball screw (213505)
- SANITUBE Spray Ball T316Ss W/ 180 Degree Top Pattern, 1" Od (STC-100-180T)
- Isel Ball Screw Flanges & End Blocks