Shop All Ball Screw Flanges & End Blocks
Isel
25mm Diameter Ball Nuts
Mfr # 213700 0020
Zoro # G305346879
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 70mm
- Outside Dia. 38mm
- Dynamic Load Capacity 3570 N
- Static Load Capacity 8800 N
- Material Steel and plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 213700 0020
- Zoro # G305346879
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 70mm |
Outside Dia. | 38mm |
Details
Item | Precision Ball Nut |
Dynamic Load Capacity | 3570 N |
Static Load Capacity | 8800 N |
Material | Steel and plastic |
Description
KM Series Ball nut, 25mm diameter, 20mm lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6306ZZ C3)
- DAYTON GP Mtr, Split Ph, ODP, 3/4 HP, 1725 rpm, 56Z (6XJ24)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- DYNABRADE Sanding Pads, 4" W x 3/4" L (57956)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- ISEL 16mm Diameter Ball Nuts (213503)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 16mm Diameter Ball screw accessories Base mounting block for KM Series 16mm diameter ball nut (213500)
- ISEL 16mm Diameter Ball screw accessories Drive end bearing assembly w/angular contact bearing (216504 0001)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- THOMSON Ball Screw, 0.750 In Dia, 48 In L, Steel (190-9101CTL48)
- Isel Ball Screw Flanges & End Blocks