Shop All Ball Screw Flanges & End Blocks
Isel
25mm Diameter Ball Nuts
Mfr # 213700 0010
Zoro # G905346903
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 38mm
- Length 50mm
- Dynamic Load Capacity 5100 N
- Static Load Capacity 12600 N
- Material Steel and plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 213700 0010
- Zoro # G905346903
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Outside Dia. | 38mm |
Length | 50mm |
Details
Item | Precision Ball Nut |
Dynamic Load Capacity | 5100 N |
Static Load Capacity | 12600 N |
Material | Steel and plastic |
Description
KM Series Ball nut, 25mm diameter, 10mm lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 6, L 8, PK5 (CBM006010008)
- ARO Filter, Air Inlet 1/2", NPT, 197 scfm (F35341-401)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (218-363)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (928767)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 16mm Diameter Ball screw accessories Drive end bearing assembly w/angular contact bearing (216504 0001)
- ISEL 16mm Diameter Ball Nuts (213503)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- Isel Linear Motion