Shop All Ball Screw Flanges & End Blocks
Isel
20mm Diameter Ball Screws
Mfr # 211156 0305
Zoro # G405346908
product price: $203.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$203.99
Free 30-Day Returns
Key Features
- Length 3052mm
- Outside Dia. 20mm
- Lead 20mm
- Number of Starts 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 211156 0305
- Zoro # G405346908
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 3052mm |
Outside Dia. | 20mm |
Details
Item | Precision Ball Screws |
Lead | 20mm |
Number of Starts | 4 |
Thread Direction | Right Hand |
Material | Carbon Steel, CF 53 |
Description
20mm diameter, 20mm lead, 3000mm length, unmachined ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Filter Element, 0.01 Micron, 65 scfm (24241960)
- SKF SKF-6202/C3, Single Row Ball Brgs, 6202C3 (6202/C3)
- DAYTON Rubber Mounted Bearing, Ball, 5/8" Bore (3FDF3)
- DDS Shaft Seal, 30 x 42 x 7 mm., TC, Nitrile Rubber (30427TC)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 16mm Diameter Ball screw accessories Drive end bearing assembly w/angular contact bearing (216504 0001)
- ISEL 20mm Diameter Ball screw accessories (21601)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- Isel Linear Motion