Shop All Ball Screw Flanges & End Blocks
Isel
20mm Diameter Ball Screws
Mfr # 211156 0105
Zoro # G805346898
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1052mm
- Outside Dia. 20mm
- Lead 20mm
- Number of Starts 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 211156 0105
- Zoro # G805346898
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 1052mm |
Outside Dia. | 20mm |
Details
Item | Precision Ball Screws |
Lead | 20mm |
Number of Starts | 4 |
Thread Direction | Right Hand |
Material | Carbon Steel, CF 53 |
Description
20mm diameter, 20mm lead, 1000mm length, unmachined ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel Seal Kit, 3/4 In, EPDM (426-2-SEALKIT)
- MARTIN SPROCKET & GEAR Timing Pulley, 20H200 (20H200)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-04-FHG0B)
- DAYTON Gearbelt, L, 76 Teeth, Length 28.5 In (1DHP5)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- ISEL 16mm Diameter Ball Nuts (213503)
- ISEL 20mm Diameter Ball screw accessories (21601)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF208-24)
- Isel Linear Motion