Shop All Ball Screw Flanges & End Blocks
Isel
20mm Diameter Ball Screws
Mfr # 211155 0305
Zoro # G505346907
product price: $203.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$203.99
Free 30-Day Returns
Key Features
- Outside Dia. 20mm
- Length 3052mm
- Lead 10mm
- Number of Starts 2
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 211155 0305
- Zoro # G505346907
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Outside Dia. | 20mm |
Length | 3052mm |
Details
Item | Precision Ball Screws |
Lead | 10mm |
Number of Starts | 2 |
Thread Direction | Right Hand |
Material | Carbon Steel, CF 53 |
Description
20mm diameter, 10mm lead, 3000mm length, unmachined ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 54" (A54)
- ENERPAC HC7206B, 6 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206B)
- GATES Hydraulic Coupling-Megacrimp, G25720-0816 (G25720-0816)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 20mm Diameter Ball screw accessories (21601)
- ISEL 16mm Diameter Ball screw accessories Base mounting block for KM Series 16mm diameter ball nut (213500)
- ISEL 16mm Diameter Ball screw accessories Drive end bearing assembly w/angular contact bearing (216504 0001)
- THK Rolled Shaft Only 50mm 1000mm Ball Screw (TS5016+1000L)
- Isel Linear Motion