Shop All Ball Screw Flanges & End Blocks
Isel
20mm Diameter Ball screw accessories
Mfr # 213500 0002
Zoro # G105346901
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7mm
- Width 30mm
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 213500 0002
- Zoro # G105346901
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 7mm |
Width | 30mm |
Details
Item | Precision Ball Nut Wiper |
Material | Polyurethane |
Description
Wipers, set of 2, for 25mm diameter KM Series Ball Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 50 PCS Air Tool Kit (ATK1000)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF206-20)
- MILLENNIUM FILTER Hydraulic Filter, replaces HI-VAC A383754E, Pressure Line, 10 micron (ZX-A383754E)
- JOHNSON CONTROLS P70Ab-2C Spst Pressure Control (P70AB-2C)
- ISEL 16mm Diameter Ball Screws 16mm diameter 20mm lead, 2000mm length, unmachined ends. (211136 0205)
- ISEL 16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut (213501)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- THOMSON Ball Screw, 0.750 In Dia, 48 In L, Steel (190-9101CTL48)
- Isel Linear Motion