Shop All Ball Screw Flanges & End Blocks
Isel
20mm Diameter Ball Nuts
Mfr # 213420 0010
Zoro # G505346877
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50mm
- Outside Dia. 33mm
- Dynamic Load Capacity 5000 N
- Static Load Capacity 9000 N
- Material Steel and plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 213420 0010
- Zoro # G505346877
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 50mm |
Outside Dia. | 33mm |
Details
Item | Precision Ball Nut |
Dynamic Load Capacity | 5000 N |
Static Load Capacity | 9000 N |
Material | Steel and plastic |
Description
KM Series Ball nut, 20mm diameter, 10mm lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1050T10 (1050T10AK)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-3/4-X-SS)
- FESTO Rod Clevis SG-UNF1/2"-20-B (SG-UNF1/2"-20-B)
- SUPER LUBE Dry Film PtFE, Aerosol Can, 11 Oz. (11016)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 16mm Diameter Ball Nuts KM Series ball nut for 16mm diameter 5mm lead ball screw (213505)
- ISEL 16mm Diameter Ball Screws 16mm diameter 20mm lead, 2000mm length, unmachined ends. (211136 0205)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut (213501)
- NOOK Screw, 11105 (11105)
- Isel Linear Motion