Shop All Ball Screw Flanges & End Blocks
Isel
16mm Diameter Ball Screws
Mfr # 211132 0305
Zoro # G905346880
product price: $151.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$151.99
Free 30-Day Returns
Key Features
- Length 3052mm
- Outside Dia. 16mm
- Lead 2.5mm
- Number of Starts 1
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 211132 0305
- Zoro # G905346880
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 3052mm |
Outside Dia. | 16mm |
Details
Item | Precision Ball Screws |
Lead | 2.5mm |
Number of Starts | 1 |
Thread Direction | Right Hand |
Material | Carbon Steel, CF 53 |
Description
16mm diameter 2.5mm lead, 1000mm length, unmachined ends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air/Oil Separator replacement for 0532917861 / BUSCH (B1AS0006458)
- D&D 76 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V765)
- VALTERRA Valterra H03-0015 Stainless Steel Micro Hose Clamp - #4, 1/4" x 5/8", Pack of 10 (H03-0015)
- DAYTON 3/B108 Banded V-Belt, 111-3/4" Outside Length, 2" Top Width, 3 Ribs (13V505)
- ISEL 16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut (213501)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 16mm Diameter Ball Screws 16mm diameter 20mm lead, 2000mm length, unmachined ends. (211136 0205)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- PEER Flange Unit Cartridge- Four Bolt With Setscrew Locking Insert (UCFC208-24)
- Isel Linear Motion