Shop All Ball Screw Flanges & End Blocks
Isel
16mm Diameter Ball Screws 16mm diameter 5mm lead, 3000mm length, unmachined ends.
Mfr # 211134 0305
Zoro # G704661535
product price: $156.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$156.99
Free 30-Day Returns
Key Features
- Length 3052mm
- Outside Dia. 16mm
- Lead 5mm
- Number of Starts 1
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 211134 0305
- Zoro # G704661535
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 3052mm |
Outside Dia. | 16mm |
Details
Item | Precision Ball Screws |
Lead | 5mm |
Number of Starts | 1 |
Thread Direction | Right Hand |
Material | Carbon Steel, CF 53 |
Description
16mm diameter 5mm lead, 3000mm length, unmachined ends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 472653 (472653)
- MILTON V Style High Flow Plug, 3/8" FNPT, PK10 (763)
- LOC-LINE Circle Flow Nozzle Kit (41479)
- BESTORQ Aftermarket replacement for 174368 Sears Craftsman 917.272262 belt, B87K (B87K)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut (213501)
- ISEL 16mm Diameter Ball Screws 16mm diameter 20mm lead, 2000mm length, unmachined ends. (211136 0205)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- SANITUBE Spray Ball T316Ss W/ 180 Degree Bottom Pattern, 1" Od (STC-100-180B)
- Isel Linear Motion