Shop All Ball Screw Flanges & End Blocks
Isel
16mm Diameter Ball Screws 16mm diameter 20mm lead, 3000mm length, unmachined ends.
Mfr # 211136 0305
Zoro # G004661532
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$220.99
Free 30-Day Returns
Key Features
- Outside Dia. 16mm
- Length 3052mm
- Lead 20mm
- Number of Starts 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 211136 0305
- Zoro # G004661532
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Outside Dia. | 16mm |
Length | 3052mm |
Details
Item | Precision Ball Screws |
Lead | 20mm |
Number of Starts | 4 |
Thread Direction | Right Hand |
Material | Carbon Steel, CF 53 |
Description
16mm diameter 20mm lead, 3000mm length, unmachined ends.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Shaft Balancer (57262)
- SKF SKF 6306RS1 C3, Single Row Ball Bearings (6306RS1 C3)
- FESTO Pressure Regulator LRB-D-7-O-MINI (LRB-D-7-O-MINI)
- GAST Stock 20/Skid 4Am-Frv-13H Air Motor (4AM-FRV-13H)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- ISEL 20mm Diameter Ball screw accessories (21601)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut (213501)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 16mm Diameter Ball screw accessories Base mounting block for KM Series 16mm diameter ball nut (213500)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9104CTL72)
- Isel Linear Motion