Shop All Ball Screw Flanges & End Blocks
Isel
16mm Diameter Ball Screws 16mm diameter 20mm lead, 2000mm length, unmachined ends.
Mfr # 211136 0205
Zoro # G104661531
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 16mm
- Length 2052mm
- Lead 20mm
- Number of Starts 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 211136 0205
- Zoro # G104661531
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Outside Dia. | 16mm |
Length | 2052mm |
Details
Item | Precision Ball Screws |
Lead | 20mm |
Number of Starts | 4 |
Thread Direction | Right Hand |
Material | Carbon Steel, CF 53 |
Description
16mm diameter 20mm lead, 2000mm length, unmachined ends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR25-0218)
- SUPCO Unit Bearing Motor, Alum, 9W, 120V, CCW (SM5412)
- MVP MASTER RAM SERIES 8" Air Filter Box with Mat (8" Air Filter Box with Mat)
- CORNWELL TOOLS Reverse Button (RS223847)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- ISEL 16mm Diameter Ball Nuts KM Series ball nut for 16mm diameter 5mm lead ball screw (213505)
- ISEL 16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut (213501)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 16mm Diameter Ball screw accessories Base mounting block for KM Series 16mm diameter ball nut (213500)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- Isel Linear Motion