Shop All Ball Screw Flanges & End Blocks
Isel
16mm Diameter Ball Screws 16mm diameter 20mm lead, 1000mm length, unmachined ends.
Mfr # 211136 0105
Zoro # G404661538
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 16mm
- Length 1052mm
- Lead 20mm
- Number of Starts 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 211136 0105
- Zoro # G404661538
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Outside Dia. | 16mm |
Length | 1052mm |
Details
Item | Precision Ball Screws |
Lead | 20mm |
Number of Starts | 4 |
Thread Direction | Right Hand |
Material | Carbon Steel, CF 53 |
Description
16mm diameter 20mm lead, 1000mm length, unmachined ends.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, 70XL037 (70XL037UG)
- INGERSOLL-RAND Throw Lever (C-134)
- TITAN PRO Motor Run Capacitor, 5 MFD, 2-3/4 In. H (TOCF5)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524A11000)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- ISEL 16mm Diameter Ball screw accessories Base mounting block for KM Series 16mm diameter ball nut (213500)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 16mm Diameter Ball Screws 16mm diameter 20mm lead, 2000mm length, unmachined ends. (211136 0205)
- ISEL 16mm Diameter Ball Nuts KM Series ball nut for 16mm diameter 5mm lead ball screw (213505)
- THOMSON Ball Nut, Ball Circle Dia 0.750 In (8107-448-018)
- Isel Linear Motion