Shop All Ball Screw Flanges & End Blocks
Isel
16mm Diameter Ball Screws 16mm diameter 10mm lead, 2000mm length, unmachined ends.
Mfr # 211135 0205
Zoro # G504661537
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 16mm
- Length 2052mm
- Lead 10mm
- Number of Starts 2
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 211135 0205
- Zoro # G504661537
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Outside Dia. | 16mm |
Length | 2052mm |
Details
Item | Precision Ball Screws |
Lead | 10mm |
Number of Starts | 2 |
Thread Direction | Right Hand |
Material | Carbon Steel, CF 53 |
Description
16mm diameter 10mm lead, 2000mm length, unmachined ends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Shock Absorber DYSR-12-12-Y5 (DYSR-12-12-Y5)
- BESTORQ BX142 Cogged Belt, 145 in Outside Length, 21/32 in Top Width, 1 Ribs (BX142)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (5ZEC3)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 7/8" (29HY67)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- ISEL 16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut (213501)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- ISEL 16mm Diameter Ball Screws 16mm diameter 20mm lead, 2000mm length, unmachined ends. (211136 0205)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- THOMSON Ball Nut End Block, Bore Dia 15 mm (7829548)
- Isel Linear Motion