Shop All Ball Screw Flanges & End Blocks
Isel
16mm Diameter Ball Screws 16mm diameter 10mm lead, 1000mm length, unmachined ends.
Mfr # 211135 0105
Zoro # G204661530
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1052mm
- Outside Dia. 16mm
- Lead 10mm
- Number of Starts 2
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 211135 0105
- Zoro # G204661530
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 1052mm |
Outside Dia. | 16mm |
Details
Item | Precision Ball Screws |
Lead | 10mm |
Number of Starts | 2 |
Thread Direction | Right Hand |
Material | Carbon Steel, CF 53 |
Description
16mm diameter 10mm lead, 1000mm length, unmachined ends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATCRAFT REFRIGERATION Motor, 1/20 HP, 120V AC Voltage, 1,625 Nameplate RPM (25317801S)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (FEM-501-10FO)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MP-08FP TEE (2611-08-08-08)
- ISEL 20mm Diameter Ball screw accessories (21601)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 16mm Diameter Ball screw accessories Base mounting block for KM Series 16mm diameter ball nut (213500)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- Isel Ball Screw Flanges & End Blocks