Shop All Ball Screw Flanges & End Blocks
Isel
16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut
Mfr # 213501
Zoro # G204661547
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50mm
- Width 48mm
- Material Steel
- Overall Height (mm) 62mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 213501
- Zoro # G204661547
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 50mm |
Width | 48mm |
Overall Height (mm) | 62mm |
Details
Item | Precision Ball Nut Mounting Block |
Material | Steel |
Description
Flange mounting block for KM Series 16mm diameter ball nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Socket, 303 Stainless Ball Lock, 1/2" (BLH4S/S)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW (ATSU01N206LT)
- DART CONTROLS Motor Speed Control, 240V (153D-25E-PB-29)
- SMC Union Tee, 1/8 in., TubexTube (KQ2T01-00A)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 16mm Diameter Ball Nuts KM Series ball nut for 16mm diameter 5mm lead ball screw (213505)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- ISEL 20mm Diameter Ball screw accessories (21601)
- ISEL 16mm Diameter Ball Screws 16mm diameter 20mm lead, 2000mm length, unmachined ends. (211136 0205)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- Isel Linear Motion