Shop All Ball Screw Flanges & End Blocks
Isel
16mm Diameter Ball screw accessories Far end bearing assembly w/radial bearing
Mfr # 216504 0002
Zoro # G504661544
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29mm
- Width 45mm
- Material Steel and plastic
- Overall Height (mm) 45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 216504 0002
- Zoro # G504661544
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 29mm |
Width | 45mm |
Overall Height (mm) | 45mm |
Details
Item | Ball Screw Support Bearing |
Material | Steel and plastic |
Description
Far end bearing assembly with radial bearing for 16mm diameter ball screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPB1600 (XPB1600)
- DODGE F4B-E-300R Type E-Xtra Flange Bearing, 4-Bolt Base (023111 F4B-E-300R)
- GLOBAL GSC-175-Z Set Screw Collar (GSC-175-Z)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 205 ECP)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- ISEL 20mm Diameter Ball screw accessories (21601)
- ISEL 16mm Diameter Ball screw accessories Drive end bearing assembly w/angular contact bearing (216504 0001)
- ISEL 16mm Diameter Ball Nuts (213503)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- NOOK Screw, 11076 (11076)
- Isel Linear Motion