Shop All Ball Screw Flanges & End Blocks
Isel
16mm Diameter Ball Nuts KM Series ball nut for 16mm diameter 5mm lead ball screw
Mfr # 213505
Zoro # G804661541
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50mm
- Outside Dia. 28mm
- Dynamic Load Capacity 4600 N
- Static Load Capacity 7200 N
- Material Steel & Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 213505
- Zoro # G804661541
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 50mm |
Outside Dia. | 28mm |
Details
Item | Precision Ball Nut |
Dynamic Load Capacity | 4600 N |
Static Load Capacity | 7200 N |
Material | Steel & Plastic |
Description
KM Series ball nut for 16mm diameter 5mm lead ball screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TCR Rephasing Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.25 Rod (216032)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0538.19.52TC)
- GATES PowerGrip HTD Belts, 318-3M-09 (318-3M-09)
- SMC Mechanical Valve, 2/3 Port, 1/4", Toggle (VM230-N02-08A)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 16mm Diameter Ball screw accessories Base mounting block for KM Series 16mm diameter ball nut (213500)
- ISEL 20mm Diameter Ball screw accessories (21601)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- ISEL 16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut (213501)
- THOMSON Ball Screw, 0.500 In Dia, 48 In L, Steel (190-9096CTL48)
- Isel Linear Motion