Shop All Ball Screw Flanges & End Blocks
Isel
16mm Diameter Ball Nuts KM Series ball nut for 16mm diameter 20mm lead ball screw
Mfr # 213520
Zoro # G304661546
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50mm
- Outside Dia. 28mm
- Dynamic Load Capacity 1900 N
- Static Load Capacity 2500 N
- Material Steel & Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 213520
- Zoro # G304661546
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 50mm |
Outside Dia. | 28mm |
Details
Item | Precision Ball Nut |
Dynamic Load Capacity | 1900 N |
Static Load Capacity | 2500 N |
Material | Steel & Plastic |
Description
KM Series ball nut for 16mm diameter 20mm lead ball screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 130-158 MFD, Round (2MET2)
- SPEEDAIRE Air Hose, 1/2" I.D., 300 psi, 250 ft. L (F5Z05030-250)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPCU310MB, Return Line, 10 micron, Outside-In (MF0062555)
- DIXON Boss Ground Joint Double Spud Iron, 3" (GDB38)
- ISEL 20mm Diameter Ball screw accessories (21601)
- ISEL 16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut (213501)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- Isel Ball Screw Flanges & End Blocks