Shop All Ball Screw Flanges & End Blocks
Isel
16mm Diameter Ball Nuts KM Series ball nut for 16mm diameter 10mm lead ball screw
Mfr # 213510
Zoro # G504661551
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50mm
- Outside Dia. 28mm
- Dynamic Load Capacity 4600 N
- Static Load Capacity 7200 N
- Material Steel & Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 213510
- Zoro # G504661551
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 50mm |
Outside Dia. | 28mm |
Details
Item | Precision Ball Nut |
Dynamic Load Capacity | 4600 N |
Static Load Capacity | 7200 N |
Material | Steel & Plastic |
Description
KM Series ball nut for 16mm diameter 10mm lead ball screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST TruFlate Safety Coupler, 3/8" FNPT (USI 081202)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (218-318)
- DAYTON B71 V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (3X642)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-P-LP-350-RH-BXB)
- ISEL 16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut (213501)
- ISEL 20mm Diameter Ball screw accessories (21601)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- ISEL 16mm Diameter Ball screw accessories Base mounting block for KM Series 16mm diameter ball nut (213500)
- THOMSON Ball Nut End Block, Bore Dia 15 mm (7829548)
- Isel Ball Screw Flanges & End Blocks