Shop All Ball Screw Flanges & End Blocks
Isel
16mm Diameter Ball Nuts
Mfr # 213503
Zoro # G205346900
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 28mm
- Length 50mm
- Dynamic Load Capacity 3500 N
- Static Load Capacity 5500 N
- Material Steel & Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 213503
- Zoro # G205346900
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Outside Dia. | 28mm |
Length | 50mm |
Details
Item | Precision Ball Nut |
Dynamic Load Capacity | 3500 N |
Static Load Capacity | 5500 N |
Material | Steel & Plastic |
Description
KM Series ball nut for 16mm diameter 2.5mm lead ball screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ800 (XPZ800)
- ZORO SELECT QD Bushing, SK, 2 3/8 in B Dia, 1.875 in L (SKX2-3/8)
- DAYTON Coupling, Rigid Steel (3ZN31)
- INGERSOLL-RAND Assembly, Anvil (2141-A626)
- ISEL 16mm Diameter Ball Nuts KM Series ball nut for 16mm diameter 5mm lead ball screw (213505)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- ISEL 16mm Diameter Ball screw accessories Base mounting block for KM Series 16mm diameter ball nut (213500)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut (213501)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF212-36)
- Isel Linear Motion